Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Dbl B, D35SDS72

  • Mfr # D35SDS72

  • Zoro # G2450311


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
0.75
Outside Dia. (In.)
8.814
Type
Standard Roller Chain
Material
Steel
Pitch Dia.
8.5971
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D35SDS72
Zoro #
G2450311
UPC #
697950003030
Country of Origin
United States

Dimensions

Length through Bore (In.)
0.75
Outside Dia. (In.)
8.814
Pitch Dia.
8.5971
Storage Length
8.814
Storage Height
0.75
Caliper Diameter
8.3971
Storage Width
8.814

Details

Type
Standard Roller Chain
Material
Steel
Number of Teeth
72
Bore Type
Bushed
Weight
8.33
Chain Number
35
Number of Rows
2
Surface Treatment
Protective Coating
Bushing Code
SDS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.