Zoro Homepage

Spk Roller Qd Dbl B, D35SDS76

  • Mfr # D35SDS76

  • Zoro # G2451370


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
9.0744
Number of Teeth
76
Type
Standard Roller Chain
Outside Dia. (In.)
9.292
Length through Bore (In.)
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D35SDS76
Zoro #
G2451370
UPC #
697950003054
Country of Origin
United States

Dimensions

Pitch Dia.
9.0744
Outside Dia. (In.)
9.292
Length through Bore (In.)
0.75
Storage Width
9.292
Storage Length
9.292
Storage Height
0.75
Caliper Diameter
8.8744

Details

Number of Teeth
76
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Weight
9.36
Bushing Code
SDS
Surface Treatment
Protective Coating
Chain Number
35
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.