Zoro Homepage

Spk Roller Qd Dbl B, D35SK96

  • Mfr # D35SK96

  • Zoro # G2448309


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
96
Bore Type
Bushed
Chain Number
35
Pitch Dia.
11.4612
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D35SK96
Zoro #
G2448309
UPC #
697950003115
Country of Origin
United States

Dimensions

Pitch Dia.
11.4612
Length through Bore (In.)
1.25
Outside Dia. (In.)
11.68
Storage Height
1.25
Storage Width
11.68
Storage Length
11.68
Caliper Diameter
11.2612

Details

Material
Steel
Number of Teeth
96
Bore Type
Bushed
Chain Number
35
Type
Standard Roller Chain
Weight
15.74
Surface Treatment
Protective Coating
Number of Rows
2
Bushing Code
SK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.