Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Dbl B, D40SF102

  • Mfr # D40SF102

  • Zoro # G2449523


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
16.2364
Length through Bore (In.)
1.25
Outside Dia. (In.)
16.529
Type
Standard Roller Chain
Number of Teeth
102
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40SF102
Zoro #
G2449523
UPC #
697950007533
Country of Origin
United States

Dimensions

Pitch Dia.
16.2364
Length through Bore (In.)
1.25
Outside Dia. (In.)
16.529
Storage Height
1.25
Caliper Diameter
15.9244
Storage Length
16.529
Storage Width
16.529

Details

Type
Standard Roller Chain
Number of Teeth
102
Material
Steel
Bore Type
Bushed
Weight
38.91
Number of Rows
2
Bushing Code
SF
Surface Treatment
Protective Coating
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.