Zoro Homepage

Spk Roller Qd Dbl B, D40SF95

  • Mfr # D40SF95

  • Zoro # G2454764


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
15.414
Number of Teeth
95
Pitch Dia.
15.1225
Length through Bore (In.)
1.25
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40SF95
Zoro #
G2454764
UPC #
697950007502
Country of Origin
United States

Dimensions

Outside Dia. (In.)
15.414
Pitch Dia.
15.1225
Length through Bore (In.)
1.25
Storage Height
1.25
Caliper Diameter
14.8084
Storage Length
15.414
Storage Width
15.414

Details

Number of Teeth
95
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Weight
34.83
Surface Treatment
Protective Coating
Number of Rows
2
Chain Number
40
Bushing Code
SF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.