Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Dbl B, D40SK45

  • Mfr # D40SK45

  • Zoro # G2451772


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
7.1678
Bore Type
Bushed
Material
Steel
Outside Dia. (In.)
7.45
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D40SK45
Zoro #
G2451772
UPC #
697950007328
Country of Origin
United States

Dimensions

Pitch Dia.
7.1678
Outside Dia. (In.)
7.45
Length through Bore (In.)
1.25
Caliper Diameter
6.8514
Storage Length
7.45
Storage Width
7.45
Storage Height
1.25

Details

Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Number of Teeth
45
Weight
8.86
Chain Number
40
Surface Treatment
Protective Coating
Bushing Code
SK
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.