Zoro Homepage

Spk Roller Qd Dbl B, D40SK52

  • Mfr # D40SK52

  • Zoro # G2454782


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Number of Teeth
52
Material
Steel
Type
Standard Roller Chain
Outside Dia. (In.)
8.566
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40SK52
Zoro #
G2454782
UPC #
697950007366
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
8.566
Pitch Dia.
8.2811
Storage Width
8.566
Caliper Diameter
7.9691
Storage Length
8.566
Storage Height
1.25

Details

Number of Teeth
52
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Weight
11.82
Surface Treatment
Protective Coating
Bushing Code
SK
Number of Rows
2
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.