Zoro Homepage

Spk Roller Qd Dbl B, D50SF54

  • Mfr # D50SF54

  • Zoro # G2461688


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
54
Length through Bore (In.)
1.25
Bore Type
Bushed
Material
Steel
Pitch Dia.
10.749
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50SF54
Zoro #
G2461688
UPC #
697950013961
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
10.749
Outside Dia. (In.)
11.106
Storage Width
11.106
Caliper Diameter
10.349
Storage Length
11.106
Storage Height
1.25

Details

Number of Teeth
54
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Weight
24.54
Number of Rows
2
Chain Number
50
Bushing Code
SF
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.