Zoro Homepage

Spk Roller Qd Dbl B, D50SF60

  • Mfr # D50SF60

  • Zoro # G2461441


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
Material
Steel
Outside Dia. (In.)
12.301
Type
Standard Roller Chain
Pitch Dia.
11.9421
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50SF60
Zoro #
G2461441
UPC #
697950013992
Country of Origin
United States

Dimensions

Outside Dia. (In.)
12.301
Pitch Dia.
11.9421
Length through Bore (In.)
1.25
Storage Height
1.25
Caliper Diameter
11.5421
Storage Width
12.301
Storage Length
12.301

Details

Number of Teeth
60
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Weight
30.76
Surface Treatment
Protective Coating
Number of Rows
2
Chain Number
50
Bushing Code
SF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.