Zoro Homepage

Spk Roller Qd Dbl B, D50SF84

  • Mfr # D50SF84

  • Zoro # G2462729


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Length through Bore (In.)
1.25
Type
Standard Roller Chain
Pitch Dia.
16.7152
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50SF84
Zoro #
G2462729
UPC #
697950014074
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
16.7152
Outside Dia. (In.)
17.078
Storage Length
17.078
Storage Width
17.078
Caliper Diameter
16.3152
Storage Height
1.25

Details

Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Number of Teeth
84
Weight
62.33
Bushing Code
SF
Number of Rows
2
Chain Number
50
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.