Zoro Homepage

Spk Roller Qd Dbl B, D60E42

  • Mfr # D60E42

  • Zoro # G2468828


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
42
Bore Type
Bushed
Chain Number
60
Pitch Dia.
10.0361
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60E42
Zoro #
G2468828
UPC #
697950018768
Country of Origin
United States

Dimensions

Pitch Dia.
10.0361
Length through Bore (In.)
1.625
Outside Dia. (In.)
10.458
Storage Length
10.458
Storage Height
1.625
Caliper Diameter
9.5671
Storage Width
10.458

Details

Material
Steel
Number of Teeth
42
Bore Type
Bushed
Chain Number
60
Type
Standard Roller Chain
Weight
32
Bushing Code
E
Number of Rows
2
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.