Zoro Homepage

Spk Roller Qd Dbl B, D60E76

  • Mfr # D60E76

  • Zoro # G2467854


product price: $1,078.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
18.1488
Length through Bore (In.)
1.625
Material
Steel
Outside Dia. (In.)
18.583
Number of Teeth
76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60E76
Zoro #
G2467854
UPC #
697950018874
Country of Origin
United States

Dimensions

Pitch Dia.
18.1488
Length through Bore (In.)
1.625
Outside Dia. (In.)
18.583
Caliper Diameter
17.6798
Storage Width
18.583
Storage Length
18.583
Storage Height
1.625

Details

Material
Steel
Number of Teeth
76
Bore Type
Bushed
Type
Standard Roller Chain
Weight
46
Chain Number
60
Surface Treatment
Protective Coating
Bushing Code
E
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.