Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Dbl B, D60SDS22H

  • Mfr # D60SDS22H

  • Zoro # G3376288


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
0.75
Pitch Dia.
5.27
Type
Standard Roller Chain
Bore Type
Bushed
Weight
4.479
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60SDS22H
Zoro #
G3376288
UPC #
697950018669
Country of Origin
United States

Dimensions

Length through Bore (In.)
0.75
Pitch Dia.
5.27
Outside Dia. (In.)
5.666
Storage Height
0.75
Storage Width
5.666
Caliper Diameter
4.801
Storage Length
5.666

Details

Type
Standard Roller Chain
Bore Type
Bushed
Weight
4.479
Material
Steel
Number of Teeth
22
Number of Rows
2
Surface Treatment
Protective Coating
Chain Number
60
Bushing Code
SDS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.