Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Dbl B, D80E52

  • Mfr # D80E52

  • Zoro # G3295742


product price: $1,322.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
52
Pitch Dia.
16.5622
Length through Bore (In.)
1.71
Type
Standard Roller Chain
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80E52
Zoro #
G3295742
UPC #
697950022161
Country of Origin
United States

Dimensions

Pitch Dia.
16.5622
Length through Bore (In.)
1.71
Outside Dia. (In.)
17.132
Caliper Diameter
15.9372
Storage Length
17.132
Storage Width
17.132
Storage Height
1.71

Details

Number of Teeth
52
Type
Standard Roller Chain
Bore Type
Bushed
Weight
81.4
Material
Steel
Chain Number
80
Number of Rows
2
Surface Treatment
Protective Coating
Bushing Code
E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.