Zoro Homepage

Spk Roller Qd Dbl B, D80E60

  • Mfr # D80E60

  • Zoro # G3299166


product price: $1,694.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
60
Pitch Dia.
19.1073
Type
Standard Roller Chain
Outside Dia. (In.)
19.681
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80E60
Zoro #
G3299166
UPC #
697950022185
Country of Origin
United States

Dimensions

Pitch Dia.
19.1073
Outside Dia. (In.)
19.681
Length through Bore (In.)
1.71
Caliper Diameter
18.4823
Storage Height
1.71
Storage Length
19.681
Storage Width
19.681

Details

Material
Steel
Number of Teeth
60
Type
Standard Roller Chain
Weight
65
Bore Type
Bushed
Chain Number
80
Surface Treatment
Protective Coating
Bushing Code
E
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.