Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Dbl B, D80E68

  • Mfr # D80E68

  • Zoro # G2440511


product price: $2,095.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
21.6528
Length through Bore (In.)
1.71
Number of Teeth
68
Type
Standard Roller Chain
Outside Dia. (In.)
22.23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80E68
Zoro #
G2440511
UPC #
697950022208
Country of Origin
United States

Dimensions

Pitch Dia.
21.6528
Length through Bore (In.)
1.71
Outside Dia. (In.)
22.23
Storage Width
22.23
Storage Height
1.71
Caliper Diameter
21.0278
Storage Length
22.23

Details

Number of Teeth
68
Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Weight
74.24
Bushing Code
E
Surface Treatment
Protective Coating
Number of Rows
2
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.