Zoro Homepage

Spk Roller Qd Dbl B, D80E76

  • Mfr # D80E76

  • Zoro # G3299662


product price: $2,683.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Pitch Dia.
24.1984
Number of Teeth
76
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80E76
Zoro #
G3299662
UPC #
697950022222
Country of Origin
United States

Dimensions

Pitch Dia.
24.1984
Outside Dia. (In.)
24.778
Length through Bore (In.)
1.71
Storage Width
24.778
Storage Length
24.778
Storage Height
1.71
Caliper Diameter
23.5734

Details

Number of Teeth
76
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Weight
90
Bushing Code
E
Surface Treatment
Protective Coating
Number of Rows
2
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.