Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 100E20H

  • Mfr # 100E20H

  • Zoro # G3344611


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.692
Pitch
1.25
Number of Teeth
20
Length through Bore (In.)
1.625
Sprocket Hub Type
QD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100E20H
Zoro #
G3344611
UPC #
697950042381
Country of Origin
United States

Dimensions

Outside Dia.
0.692
Length through Bore (In.)
1.625
Pitch Dia.
7.9906
Set Screw Size
1/2-13 NC
Hub Dia. (In.)
6.25
Outside Dia. (In.)
8.642
Storage Height
1.625
Storage Length
8.642
Chain Roller Dia.
0.75
Roller Width
0.75
Tooth Thickness
0.692
Caliper Diameter
7.2406
Storage Width
8.642

Details

Pitch
1.25
Number of Teeth
20
Sprocket Hub Type
QD
Material
Steel
Bore Type
Bushed
Setscrew Location
(3) at 120 degrees
Weight
11.6
Type
Standard Roller Chain
Number of Rows
1
Bushing Code
E
Chain Number
100
Hub Projection (In.)
0.9375
Hardened Teeth
Yes
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.