Zoro Homepage

Spk Roller Qd Saber, 100E22H

  • Mfr # 100E22H

  • Zoro # G2449943


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.692
Set Screw Size
1/2-13 NC
Outside Dia. (In.)
9.444
Number of Teeth
22
Setscrew Location
(3) at 120 degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100E22H
Zoro #
G2449943
UPC #
697950042404
Country of Origin
United States

Dimensions

Outside Dia.
0.692
Set Screw Size
1/2-13 NC
Outside Dia. (In.)
9.444
Length through Bore (In.)
1.625
Hub Dia. (In.)
6.25
Pitch Dia.
8.7833
Chain Roller Dia.
0.75
Tooth Thickness
0.692
Roller Width
0.75
Caliper Diameter
8.0333
Storage Height
1.625
Storage Length
9.444
Storage Width
9.444

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.