Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 100E23H

  • Mfr # 100E23H

  • Zoro # G2449164


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
23
Bore Type
Bushed
Outside Dia.
0.692
Chain Number
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100E23H
Zoro #
G2449164
UPC #
697950042411
Country of Origin
United States

Dimensions

Outside Dia.
0.692
Pitch Dia.
9.1799
Set Screw Size
1/2-13 NC
Outside Dia. (In.)
9.844
Length through Bore (In.)
1.625
Hub Dia. (In.)
6.25
Storage Height
1.625
Chain Roller Dia.
0.75
Roller Width
0.75
Storage Width
9.844
Caliper Diameter
8.4085
Storage Length
9.844
Tooth Thickness
0.692

Details

Material
Steel
Number of Teeth
23
Bore Type
Bushed
Chain Number
100
Hub Projection (In.)
0.9375
Pitch
1.25
Setscrew Location
(3) at 120 degrees
Sprocket Hub Type
QD
Type
Standard Roller Chain
Weight
14.4
Bushing Code
E
Number of Rows
1
Hardened Teeth
Yes
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.