Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 100E26H

  • Mfr # 100E26H

  • Zoro # G2444684


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.692
Length through Bore (In.)
1.625
Pitch
1.25
Set Screw Size
1/2-13 NC
Pitch Dia.
10.3703
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100E26H
Zoro #
G2444684
UPC #
697950042442
Country of Origin
United States

Dimensions

Outside Dia.
0.692
Length through Bore (In.)
1.625
Set Screw Size
1/2-13 NC
Pitch Dia.
10.3703
Outside Dia. (In.)
11.045
Hub Dia. (In.)
6.25
Chain Roller Dia.
0.75
Tooth Thickness
0.692
Storage Width
11.045
Roller Width
0.75
Storage Length
11.045
Storage Height
1.625
Caliper Diameter
9.6203

Details

Pitch
1.25
Setscrew Location
(3) at 120 degrees
Type
Standard Roller Chain
Number of Teeth
26
Material
Steel
Bore Type
Bushed
Sprocket Hub Type
QD
Weight
17.8
Bushing Code
E
Surface Treatment
Protective Coating
Hub Projection (In.)
0.9375
Chain Number
100
Hardened Teeth
Yes
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.