Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 100E30H

  • Mfr # 100E30H

  • Zoro # G2447773


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
30
Bore Type
Bushed
Outside Dia.
0.692
Chain Number
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100E30H
Zoro #
G2447773
UPC #
697950042473
Country of Origin
United States

Dimensions

Outside Dia.
0.692
Pitch Dia.
11.9585
Set Screw Size
1/2-13 NC
Outside Dia. (In.)
12.643
Length through Bore (In.)
1.625
Hub Dia. (In.)
6.25
Chain Roller Dia.
0.75
Storage Length
12.643
Storage Height
1.625
Tooth Thickness
0.692
Storage Width
12.643
Caliper Diameter
11.2085
Roller Width
0.75

Details

Material
Steel
Number of Teeth
30
Bore Type
Bushed
Chain Number
100
Hub Projection (In.)
0.9375
Setscrew Location
(3) at 120 degrees
Sprocket Hub Type
QD
Type
Standard Roller Chain
Pitch
1.25
Weight
22.6
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
E
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.