Zoro Homepage

Spk Roller Qd Saber, 100SF15H

  • Mfr # 100SF15H

  • Zoro # G2453139


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
15
Outside Dia.
0.692
Bore Type
Bushed
Chain Number
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100SF15H
Zoro #
G2453139
UPC #
697950042336
Country of Origin
United States

Dimensions

Outside Dia.
0.692
Pitch Dia.
6.0122
Set Screw Size
3/8-16 NC
Length through Bore (In.)
1.25
Outside Dia. (In.)
6.631
Hub Dia. (In.)
4.625
Caliper Diameter
5.2293
Chain Roller Dia.
0.75
Storage Width
6.631
Roller Width
0.75
Storage Height
1.25
Storage Length
6.631
Tooth Thickness
0.692

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.