Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 100SF17H

  • Mfr # 100SF17H

  • Zoro # G3349259


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.692
Bore Type
Bushed
Set Screw Size
3/8-16 NC
Material
Steel
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100SF17H
Zoro #
G3349259
UPC #
697950042350
Country of Origin
United States

Dimensions

Outside Dia.
0.692
Set Screw Size
3/8-16 NC
Length through Bore (In.)
1.25
Hub Dia. (In.)
4.75
Pitch Dia.
6.8027
Outside Dia. (In.)
7.437
Storage Length
7.437
Roller Width
0.75
Storage Height
1.25
Chain Roller Dia.
0.75
Tooth Thickness
0.692
Storage Width
7.437
Caliper Diameter
6.0237

Details

Bore Type
Bushed
Material
Steel
Pitch
1.25
Number of Teeth
17
Weight
6.4
Type
Standard Roller Chain
Setscrew Location
(3) at 120 degrees
Sprocket Hub Type
QD
Chain Number
100
Hub Projection (In.)
0.5625
Number of Rows
1
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Bushing Code
SF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.