Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 100SK14H

  • Mfr # 100SK14H

  • Zoro # G3336771


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.692
Outside Dia. (In.)
6.227
Setscrew Location
(3) at 120 degrees
Length through Bore (In.)
1.25
Number of Teeth
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100SK14H
Zoro #
G3336771
UPC #
697950042329
Country of Origin
United States

Dimensions

Outside Dia.
0.692
Outside Dia. (In.)
6.227
Length through Bore (In.)
1.25
Hub Dia. (In.)
4
Set Screw Size
5/16-18 NC
Pitch Dia.
5.6174
Roller Width
0.75
Chain Roller Dia.
0.75
Storage Width
6.227
Caliper Diameter
4.8674
Storage Height
1.25
Storage Length
6.227
Tooth Thickness
0.692

Details

Setscrew Location
(3) at 120 degrees
Number of Teeth
14
Sprocket Hub Type
QD
Bore Type
Bushed
Material
Steel
Pitch
1.25
Weight
4
Type
Standard Roller Chain
Hub Projection (In.)
0.5625
Surface Treatment
Protective Coating
Chain Number
100
Bushing Code
SK
Hardened Teeth
Yes
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.