Zoro Homepage

Spk Roller Qd Saber, 120E16H

  • Mfr # 120E16H

  • Zoro # G3339039


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
16
Bore Type
Bushed
Outside Dia.
0.924
Chain Number
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120E16H
Zoro #
G3339039
UPC #
697950042527
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Pitch Dia.
7.6887
Set Screw Size
1/2-13 NC
Outside Dia. (In.)
8.441
Hub Dia. (In.)
6.062
Length through Bore (In.)
1.62
Storage Length
8.441
Roller Width
1
Storage Width
8.441
Storage Height
1.62
Caliper Diameter
6.8137
Chain Roller Dia.
0.875
Tooth Thickness
0.924

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.