Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 120E17H

  • Mfr # 120E17H

  • Zoro # G3354387


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.924
Set Screw Size
1/2-13 NC
Pitch Dia.
8.1633
Hub Dia. (In.)
6.25
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120E17H
Zoro #
G3354387
UPC #
697950042534
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Set Screw Size
1/2-13 NC
Pitch Dia.
8.1633
Hub Dia. (In.)
6.25
Outside Dia. (In.)
8.924
Length through Bore (In.)
1.62
Storage Width
8.924
Storage Length
8.924
Storage Height
1.62
Chain Roller Dia.
0.875
Caliper Diameter
7.2535
Roller Width
1
Tooth Thickness
0.924

Details

Material
Steel
Pitch
1.5
Number of Teeth
17
Sprocket Hub Type
QD
Weight
14.918
Type
Standard Roller Chain
Bore Type
Bushed
Setscrew Location
(3) at 120 degrees
Hub Projection (In.)
0.701
Bushing Code
E
Chain Number
120
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.