Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 120E18H

  • Mfr # 120E18H

  • Zoro # G3354168


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.924
Sprocket Hub Type
QD
Outside Dia. (In.)
9.407
Number of Teeth
18
Setscrew Location
(3) at 120 degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120E18H
Zoro #
G3354168
UPC #
697950042541
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Outside Dia. (In.)
9.407
Set Screw Size
1/2-13 NC
Hub Dia. (In.)
6.25
Pitch Dia.
8.6382
Length through Bore (In.)
1.62
Storage Length
9.407
Storage Height
1.62
Caliper Diameter
7.7632
Chain Roller Dia.
0.875
Tooth Thickness
0.924
Storage Width
9.407
Roller Width
1

Details

Sprocket Hub Type
QD
Number of Teeth
18
Setscrew Location
(3) at 120 degrees
Type
Standard Roller Chain
Pitch
1.5
Bore Type
Bushed
Weight
16.5
Material
Steel
Hardened Teeth
Yes
Hub Projection (In.)
0.701
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
E
Chain Number
120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.