Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 120E19H

  • Mfr # 120E19H

  • Zoro # G3354938


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.924
Bore Type
Bushed
Material
Steel
Pitch
1.5
Weight
18.169
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120E19H
Zoro #
G3354938
UPC #
697950042558
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Outside Dia. (In.)
9.889
Set Screw Size
1/2-13 NC
Pitch Dia.
9.1133
Hub Dia. (In.)
6.25
Length through Bore (In.)
1.62
Tooth Thickness
0.924
Caliper Diameter
8.2072
Roller Width
1
Storage Length
9.889
Storage Height
1.62
Chain Roller Dia.
0.875
Storage Width
9.889

Details

Bore Type
Bushed
Material
Steel
Pitch
1.5
Weight
18.169
Type
Standard Roller Chain
Sprocket Hub Type
QD
Setscrew Location
(3) at 120 degrees
Number of Teeth
19
Chain Number
120
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Bushing Code
E
Number of Rows
1
Hub Projection (In.)
0.701

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.