Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 120E22H

  • Mfr # 120E22H

  • Zoro # G3359007


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.924
Hub Dia. (In.)
6.25
Pitch
1.5
Setscrew Location
(3) at 120 degrees
Pitch Dia.
10.54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120E22H
Zoro #
G3359007
UPC #
697950042589
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Hub Dia. (In.)
6.25
Pitch Dia.
10.54
Outside Dia. (In.)
11.333
Set Screw Size
1/2-13 NC
Length through Bore (In.)
1.62
Storage Width
11.333
Storage Height
1.62
Storage Length
11.333
Tooth Thickness
0.924
Roller Width
1
Caliper Diameter
9.665
Chain Roller Dia.
0.875

Details

Pitch
1.5
Setscrew Location
(3) at 120 degrees
Bore Type
Bushed
Sprocket Hub Type
QD
Material
Steel
Type
Standard Roller Chain
Number of Teeth
22
Weight
24.075
Hardened Teeth
Yes
Number of Rows
1
Hub Projection (In.)
0.701
Surface Treatment
Protective Coating
Bushing Code
E
Chain Number
120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.