Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 120E23H

  • Mfr # 120E23H

  • Zoro # G3360179


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.924
Pitch Dia.
11.0159
Hub Dia. (In.)
6.25
Number of Teeth
23
Outside Dia. (In.)
11.813
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120E23H
Zoro #
G3360179
UPC #
697950042596
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Pitch Dia.
11.0159
Hub Dia. (In.)
6.25
Outside Dia. (In.)
11.813
Set Screw Size
1/2-13 NC
Length through Bore (In.)
1.62
Chain Roller Dia.
0.875
Roller Width
1
Caliper Diameter
10.1152
Storage Height
1.62
Storage Length
11.813
Storage Width
11.813
Tooth Thickness
0.924

Details

Number of Teeth
23
Bore Type
Bushed
Weight
26.116
Material
Steel
Type
Standard Roller Chain
Setscrew Location
(3) at 120 degrees
Sprocket Hub Type
QD
Pitch
1.5
Hub Projection (In.)
0.701
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Chain Number
120
Number of Rows
1
Bushing Code
E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.