Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 120E24H

  • Mfr # 120E24H

  • Zoro # G2449182


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
24
Outside Dia.
0.924
Bore Type
Bushed
Chain Number
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120E24H
Zoro #
G2449182
UPC #
697950042602
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Pitch Dia.
11.4919
Set Screw Size
1/2-13 NC
Length through Bore (In.)
1.62
Outside Dia. (In.)
12.294
Hub Dia. (In.)
6.25
Storage Length
12.294
Storage Width
12.294
Caliper Diameter
10.6169
Storage Height
1.62
Chain Roller Dia.
0.875
Roller Width
1
Tooth Thickness
0.924

Details

Material
Steel
Number of Teeth
24
Bore Type
Bushed
Chain Number
120
Hub Projection (In.)
0.701
Type
Standard Roller Chain
Setscrew Location
(3) at 120 degrees
Sprocket Hub Type
QD
Pitch
1.5
Weight
28.249
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
E
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.