Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 120E25H

  • Mfr # 120E25H

  • Zoro # G2448394


product price: $753.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
25
Outside Dia.
0.924
Bore Type
Bushed
Chain Number
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120E25H
Zoro #
G2448394
UPC #
697950042619
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Pitch Dia.
11.9681
Set Screw Size
1/2-13 NC
Length through Bore (In.)
1.62
Outside Dia. (In.)
12.774
Hub Dia. (In.)
6.25
Storage Height
1.62
Storage Length
12.774
Caliper Diameter
11.0695
Tooth Thickness
0.924
Storage Width
12.774
Roller Width
1
Chain Roller Dia.
0.875

Details

Material
Steel
Number of Teeth
25
Bore Type
Bushed
Chain Number
120
Hub Projection (In.)
0.701
Sprocket Hub Type
QD
Pitch
1.5
Setscrew Location
(3) at 120 degrees
Type
Standard Roller Chain
Weight
30.132
Hardened Teeth
Yes
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.