Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 120E26H

  • Mfr # 120E26H

  • Zoro # G2447758


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
26
Bore Type
Bushed
Outside Dia.
0.924
Chain Number
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120E26H
Zoro #
G2447758
UPC #
697950042626
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Pitch Dia.
12.4443
Set Screw Size
1/2-13 NC
Outside Dia. (In.)
13.254
Hub Dia. (In.)
6.25
Length through Bore (In.)
1.62
Storage Length
13.254
Caliper Diameter
11.5693
Storage Height
1.62
Roller Width
1
Tooth Thickness
0.924
Storage Width
13.254
Chain Roller Dia.
0.875

Details

Material
Steel
Number of Teeth
26
Bore Type
Bushed
Chain Number
120
Hub Projection (In.)
0.701
Setscrew Location
(3) at 120 degrees
Pitch
1.5
Sprocket Hub Type
QD
Type
Standard Roller Chain
Weight
32.452
Bushing Code
E
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.