Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 120E28H

  • Mfr # 120E28H

  • Zoro # G3295392


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.924
Outside Dia. (In.)
14.213
Material
Steel
Type
Standard Roller Chain
Pitch
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120E28H
Zoro #
G3295392
UPC #
697950042633
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Outside Dia. (In.)
14.213
Set Screw Size
1/2-13 NC
Hub Dia. (In.)
6.25
Length through Bore (In.)
1.62
Pitch Dia.
13.3971
Storage Length
14.213
Storage Width
14.213
Storage Height
1.62
Tooth Thickness
0.924
Chain Roller Dia.
0.875
Roller Width
1
Caliper Diameter
12.5221

Details

Material
Steel
Type
Standard Roller Chain
Pitch
1.5
Setscrew Location
(3) at 120 degrees
Bore Type
Bushed
Sprocket Hub Type
QD
Weight
37.712
Number of Teeth
28
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
E
Hardened Teeth
Yes
Chain Number
120
Hub Projection (In.)
0.701

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.