Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 120E30H

  • Mfr # 120E30H

  • Zoro # G3295812


product price: $877.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.924
Set Screw Size
1/2-13 NC
Hub Dia. (In.)
6.25
Pitch
1.5
Setscrew Location
(3) at 120 degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120E30H
Zoro #
G3295812
UPC #
697950042640
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Set Screw Size
1/2-13 NC
Hub Dia. (In.)
6.25
Length through Bore (In.)
1.62
Outside Dia. (In.)
15.172
Pitch Dia.
14.3502
Tooth Thickness
0.924
Storage Width
15.172
Chain Roller Dia.
0.875
Roller Width
1
Storage Length
15.172
Caliper Diameter
13.4752
Storage Height
1.62

Details

Pitch
1.5
Setscrew Location
(3) at 120 degrees
Number of Teeth
30
Bore Type
Bushed
Sprocket Hub Type
QD
Material
Steel
Weight
42.658
Type
Standard Roller Chain
Hub Projection (In.)
0.701
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
E
Chain Number
120
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.