Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 120SF12H

  • Mfr # 120SF12H

  • Zoro # G3346888


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.924
Material
Steel
Set Screw Size
1/4-20 NC
Length through Bore (In.)
1.25
Pitch Dia.
5.7956
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120SF12H
Zoro #
G3346888
UPC #
697950042480
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Set Screw Size
1/4-20 NC
Length through Bore (In.)
1.25
Pitch Dia.
5.7956
Hub Dia. (In.)
4.375
Outside Dia. (In.)
6.498
Chain Roller Dia.
0.875
Roller Width
1
Storage Height
1.25
Storage Width
6.498
Caliper Diameter
4.9206
Tooth Thickness
0.924
Storage Length
6.498

Details

Material
Steel
Type
Standard Roller Chain
Weight
4.7
Bore Type
Bushed
Number of Teeth
12
Setscrew Location
(3) at 120 degrees
Pitch
1.5
Sprocket Hub Type
QD
Hardened Teeth
Yes
Bushing Code
SF
Number of Rows
1
Chain Number
120
Hub Projection (In.)
0.328125
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.