Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 120SF13H

  • Mfr # 120SF13H

  • Zoro # G2449858


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.924
Length through Bore (In.)
1.25
Material
Steel
Setscrew Location
(3) at 120 degrees
Hub Dia. (In.)
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120SF13H
Zoro #
G2449858
UPC #
697950042497
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Length through Bore (In.)
1.25
Hub Dia. (In.)
4.75
Set Screw Size
1/4-20 NC
Outside Dia. (In.)
6.986
Pitch Dia.
6.2679
Tooth Thickness
0.924
Caliper Diameter
5.3472
Storage Height
1.25
Storage Width
6.986
Chain Roller Dia.
0.875
Roller Width
1
Storage Length
6.986

Details

Material
Steel
Setscrew Location
(3) at 120 degrees
Pitch
1.5
Sprocket Hub Type
QD
Bore Type
Bushed
Number of Teeth
13
Type
Standard Roller Chain
Weight
6
Bushing Code
SF
Hub Projection (In.)
0.328125
Number of Rows
1
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Chain Number
120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.