Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 120SF14H

  • Mfr # 120SF14H

  • Zoro # G3342660


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.924
Setscrew Location
(3) at 120 degrees
Material
Steel
Hub Dia. (In.)
4.75
Outside Dia. (In.)
7.472
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120SF14H
Zoro #
G3342660
UPC #
697950042503
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Hub Dia. (In.)
4.75
Outside Dia. (In.)
7.472
Pitch Dia.
6.7409
Set Screw Size
5/16-18 NC
Length through Bore (In.)
1.25
Chain Roller Dia.
0.875
Roller Width
1
Tooth Thickness
0.924
Storage Length
7.472
Caliper Diameter
5.8659
Storage Height
1.25
Storage Width
7.472

Details

Setscrew Location
(3) at 120 degrees
Material
Steel
Number of Teeth
14
Sprocket Hub Type
QD
Bore Type
Bushed
Weight
7.2
Pitch
1.5
Type
Standard Roller Chain
Bushing Code
SF
Hub Projection (In.)
0.328125
Hardened Teeth
Yes
Chain Number
120
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.