Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 140E18H

  • Mfr # 140E18H

  • Zoro # G2464950


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
18
Outside Dia.
0.924
Bore Type
Bushed
Chain Number
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140E18H
Zoro #
G2464950
UPC #
697950042725
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Pitch Dia.
10.0778
Set Screw Size
1/2-13 NC
Length through Bore (In.)
1.625
Outside Dia. (In.)
10.975
Hub Dia. (In.)
6.25
Storage Length
10.975
Caliper Diameter
9.0778
Tooth Thickness
0.924
Roller Width
1
Storage Width
10.975
Storage Height
1.625
Chain Roller Dia.
1

Details

Material
Steel
Number of Teeth
18
Bore Type
Bushed
Chain Number
140
Hub Projection (In.)
0.75
Setscrew Location
(3) at 120 degrees
Pitch
1.75
Sprocket Hub Type
QD
Type
Standard Roller Chain
Weight
19.846
Surface Treatment
Protective Coating
Bushing Code
E
Number of Rows
1
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.