Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 140E19H

  • Mfr # 140E19H

  • Zoro # G3345436


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.924
Hub Dia. (In.)
6.25
Setscrew Location
(3) at 120 degrees
Outside Dia. (In.)
11.537
Number of Teeth
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140E19H
Zoro #
G3345436
UPC #
697950042732
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Hub Dia. (In.)
6.25
Outside Dia. (In.)
11.537
Length through Bore (In.)
1.625
Pitch Dia.
10.6322
Set Screw Size
1/2-13 NC
Storage Height
1.625
Storage Length
11.537
Chain Roller Dia.
1
Storage Width
11.537
Tooth Thickness
0.924
Roller Width
1
Caliper Diameter
9.5959

Details

Setscrew Location
(3) at 120 degrees
Number of Teeth
19
Pitch
1.75
Type
Standard Roller Chain
Weight
22.132
Bore Type
Bushed
Material
Steel
Sprocket Hub Type
QD
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Number of Rows
1
Hub Projection (In.)
0.75
Bushing Code
E
Chain Number
140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.