Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 140E21H

  • Mfr # 140E21H

  • Zoro # G3350187


product price: $795.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.924
Bore Type
Bushed
Sprocket Hub Type
QD
Length through Bore (In.)
1.625
Pitch
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140E21H
Zoro #
G3350187
UPC #
697950042756
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Length through Bore (In.)
1.625
Outside Dia. (In.)
12.66
Hub Dia. (In.)
6.25
Pitch Dia.
11.7416
Set Screw Size
1/2-13 NC
Storage Length
12.66
Roller Width
1
Tooth Thickness
0.924
Storage Height
1.625
Chain Roller Dia.
1
Caliper Diameter
10.7088
Storage Width
12.66

Details

Bore Type
Bushed
Sprocket Hub Type
QD
Pitch
1.75
Material
Steel
Type
Standard Roller Chain
Number of Teeth
21
Setscrew Location
(3) at 120 degrees
Weight
27.067
Number of Rows
1
Bushing Code
E
Hub Projection (In.)
0.75
Chain Number
140
Surface Treatment
Protective Coating
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.