Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 140E22H

  • Mfr # 140E22H

  • Zoro # G3344219


product price: $825.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.924
Number of Teeth
22
Material
Steel
Setscrew Location
(3) at 120 degrees
Hub Dia. (In.)
6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140E22H
Zoro #
G3344219
UPC #
697950042763
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Hub Dia. (In.)
6.25
Set Screw Size
1/2-13 NC
Outside Dia. (In.)
13.222
Pitch Dia.
12.2967
Length through Bore (In.)
1.625
Roller Width
1
Tooth Thickness
0.924
Caliper Diameter
11.2967
Storage Height
1.625
Storage Length
13.222
Chain Roller Dia.
1
Storage Width
13.222

Details

Number of Teeth
22
Material
Steel
Setscrew Location
(3) at 120 degrees
Sprocket Hub Type
QD
Pitch
1.75
Bore Type
Bushed
Weight
29.724
Type
Standard Roller Chain
Chain Number
140
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Hub Projection (In.)
0.75
Bushing Code
E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.