Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 140F23H

  • Mfr # 140F23H

  • Zoro # G2466402


product price: $877.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.924
Bore Type
Bushed
Type
Standard Roller Chain
Outside Dia. (In.)
13.782
Sprocket Hub Type
QD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140F23H
Zoro #
G2466402
UPC #
697950042770
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Outside Dia. (In.)
13.782
Set Screw Size
9/16-12 NC
Pitch Dia.
12.8519
Hub Dia. (In.)
7
Length through Bore (In.)
2.5
Storage Width
13.782
Storage Height
2.5
Storage Length
13.782
Roller Width
1
Chain Roller Dia.
1
Caliper Diameter
11.8219
Tooth Thickness
0.924

Details

Bore Type
Bushed
Type
Standard Roller Chain
Sprocket Hub Type
QD
Pitch
1.75
Number of Teeth
23
Setscrew Location
(3) at 120 degrees
Material
Steel
Weight
37.587
Hub Projection (In.)
1.625
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
F
Hardened Teeth
Yes
Chain Number
140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.