Zoro Homepage

Spk Roller Qd Saber, 140F24H

  • Mfr # 140F24H

  • Zoro # G2464339


product price: $952.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
24
Outside Dia.
0.924
Bore Type
Bushed
Chain Number
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140F24H
Zoro #
G2464339
UPC #
697950042787
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Pitch Dia.
13.4073
Set Screw Size
9/16-12 NC
Length through Bore (In.)
2.5
Hub Dia. (In.)
7
Outside Dia. (In.)
14.343
Storage Height
2.5
Roller Width
1
Tooth Thickness
0.924
Chain Roller Dia.
1
Storage Length
14.343
Storage Width
14.343
Caliper Diameter
12.4073

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.