Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 140F25H

  • Mfr # 140F25H

  • Zoro # G2465623


product price: $1,083.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
25
Bore Type
Bushed
Outside Dia.
0.924
Chain Number
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140F25H
Zoro #
G2465623
UPC #
697950042794
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Pitch Dia.
13.9628
Set Screw Size
9/16-12 NC
Hub Dia. (In.)
7
Outside Dia. (In.)
14.903
Length through Bore (In.)
2.5
Chain Roller Dia.
1
Storage Length
14.903
Storage Width
14.903
Roller Width
1
Tooth Thickness
0.924
Storage Height
2.5
Caliper Diameter
12.9352

Details

Material
Steel
Number of Teeth
25
Bore Type
Bushed
Chain Number
140
Hub Projection (In.)
1.625
Sprocket Hub Type
QD
Pitch
1.75
Type
Standard Roller Chain
Setscrew Location
(3) at 120 degrees
Weight
43.535
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Bushing Code
F
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.