Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 140F30H

  • Mfr # 140F30H

  • Zoro # G2467260


product price: $1,221.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.924
Set Screw Size
9/16-12 NC
Number of Teeth
30
Sprocket Hub Type
QD
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140F30H
Zoro #
G2467260
UPC #
697950042817
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Set Screw Size
9/16-12 NC
Outside Dia. (In.)
17.7
Pitch Dia.
16.7419
Hub Dia. (In.)
7
Length through Bore (In.)
2.5
Storage Length
17.7
Chain Roller Dia.
1
Storage Width
17.7
Tooth Thickness
0.924
Roller Width
1
Caliper Diameter
15.7419
Storage Height
2.5

Details

Number of Teeth
30
Sprocket Hub Type
QD
Bore Type
Bushed
Pitch
1.75
Type
Standard Roller Chain
Setscrew Location
(3) at 120 degrees
Material
Steel
Weight
60.618
Chain Number
140
Number of Rows
1
Hub Projection (In.)
1.625
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Bushing Code
F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.