Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 140SF11H

  • Mfr # 140SF11H

  • Zoro # G3335146


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.924
Setscrew Location
(3) at 120 degrees
Pitch Dia.
6.2116
Length through Bore (In.)
1.245
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140SF11H
Zoro #
G3335146
UPC #
697950042657
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Pitch Dia.
6.2116
Length through Bore (In.)
1.245
Outside Dia. (In.)
7.01
Set Screw Size
3/8-16 NC
Hub Dia. (In.)
4.493
Storage Height
1.245
Roller Width
1
Storage Width
7.01
Storage Length
7.01
Caliper Diameter
5.1484
Tooth Thickness
0.924
Chain Roller Dia.
1

Details

Setscrew Location
(3) at 120 degrees
Material
Steel
Pitch
1.75
Bore Type
Bushed
Weight
5.66
Sprocket Hub Type
QD
Number of Teeth
11
Type
Standard Roller Chain
Bushing Code
SF
Number of Rows
1
Chain Number
140
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Hub Projection (In.)
0.326

Description

This MARTIN SPROCKET & GEAR brand Spk Roller Qd Saber is a 140SF11H model with a steel material, 1.75 pitch, bushed bore type, 5.66 weight, QD sprocket hub type, 7.01 outside diameter, 11 number of teeth, standard roller chain type, 3/8-16 NC set screw size, 4.493 hub diameter, 1 number of rows, 1.245 storage height, 1 roller width, 5.1484 caliper diameter, 0.924 tooth thickness, yes hardened teeth, 1 chain roller diameter, 0.326 hub projection, and a protective coating surface treatment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.