Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 140SF12H

  • Mfr # 140SF12H

  • Zoro # G3350080


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.924
Type
Standard Roller Chain
Number of Teeth
12
Sprocket Hub Type
QD
Length through Bore (In.)
1.245
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140SF12H
Zoro #
G3350080
UPC #
697950042664
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Length through Bore (In.)
1.245
Pitch Dia.
6.7615
Set Screw Size
3/8-16 NC
Hub Dia. (In.)
4.75
Outside Dia. (In.)
7.581
Storage Height
1.245
Storage Length
7.581
Tooth Thickness
0.924
Storage Width
7.581
Roller Width
1
Caliper Diameter
5.7615
Chain Roller Dia.
1

Details

Type
Standard Roller Chain
Number of Teeth
12
Sprocket Hub Type
QD
Material
Steel
Weight
7.231
Setscrew Location
(3) at 120 degrees
Bore Type
Bushed
Pitch
1.75
Hub Projection (In.)
0.326
Surface Treatment
Protective Coating
Chain Number
140
Hardened Teeth
Yes
Bushing Code
SF
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.