Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 140SF13H

  • Mfr # 140SF13H

  • Zoro # G2468642


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
13
Outside Dia.
0.924
Bore Type
Bushed
Chain Number
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140SF13H
Zoro #
G2468642
UPC #
697950042671
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Pitch Dia.
7.3125
Set Screw Size
3/8-16 NC
Hub Dia. (In.)
4.75
Outside Dia. (In.)
8.15
Length through Bore (In.)
1.245
Storage Width
8.15
Chain Roller Dia.
1
Caliper Diameter
6.2592
Storage Height
1.245
Tooth Thickness
0.924
Roller Width
1
Storage Length
8.15

Details

Material
Steel
Number of Teeth
13
Bore Type
Bushed
Chain Number
140
Hub Projection (In.)
0.326
Pitch
1.75
Sprocket Hub Type
QD
Setscrew Location
(3) at 120 degrees
Type
Standard Roller Chain
Weight
8.754
Bushing Code
SF
Number of Rows
1
Hardened Teeth
Yes
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.